Bush
Inner diameter | 12 mm |
---|---|
Outer diameter | 14 mm |
Width | 20 mm |
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Logistic Weight | 4,4 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 14 mm |
Width | 20 mm |
Series | EGB..-E50 |
Usually arrives within 14 working days