SKF PCM 808560 M STRAIGHT BUSHING

Bushings, thrust washers and strips

See technical information
References
SKF:PCM 808560 M
Rubix:266A6438
Manufacturer :111604
EAN:7316571347769
SKF PLAIN BUSH BEARING PCM 808560 M
Technical specifications
Inner diameter80 mm
Outer diameter85 mm
Width60 mm
See all Specifications

Product details : SKF PCM 808560 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight239,4 g
Inner diameter80 mm
Outer diameter85 mm
Width60 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 37.94 excl. VAT
/ Each
£ 45.53 incl. VAT
  • Delivery usually within ( 3 ) days