Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB140100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB140100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Bush
References
ina:
EGB140100-E40-Y
rubix:
274A7369
manufacturer :
0709511870000
ean:
4012802758511
Technical specifications
Inner diameter
140
mm
Outer diameter
145
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB140100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
842,3
g
Inner diameter
140
mm
Outer diameter
145
mm
Width
100
mm
Series
egb..-e40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.20
excl. VAT
/
Each
£
61.44
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 202515 A51 STRAIGHT BUSHING
INA EGB0305-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB10060-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PWM607040 PLAIN BEARING
INA EGB1620-E50Y PLAIN BUSH
INA EGB5020-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2225-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRM 303420 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 404450 M
SKF GLYCODUR BUSH PCM 081012 M
INA EGB3230-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PWM202415 BUSHING
SKF PLAIN BEARING PCM 202310 E
BOWMAN PSM121816A51 BUSH
INA EGB0808-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE