Bushings, thrust washers and strips
Inner diameter | 60 mm |
---|---|
Outer diameter | 65 mm |
Width | 70 mm |
Logistics dimensions (L x W x H) | 70x65x65 mm |
---|---|
Logistic Weight | 259 g |
Inner diameter | 60 mm |
Outer diameter | 65 mm |
Width | 70 mm |
Series | PCM |
Material | Composite E |
Usually arrives within 14 working days