INA EGB3550-E50-Y COMPOSITE PLAIN BUSH

Bush

See technical information
References
INA:EGB3550-E50-Y
Rubix:238A3374
Manufacturer :0702435570000
EAN:4012802760231
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter39 mm
Width50 mm
See all Specifications

Product details : INA EGB3550-E50-Y COMPOSITE PLAIN BUSH


Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Strengths

Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight69,64 g
Inner diameter35 mm
Outer diameter39 mm
Width50 mm
Seriesegb..-e50
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ 10 pieces
£ 44.04 incl. VAT
  • Delivery usually within ( 7 ) days