Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB180100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB180100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Bush
References
ina:
EGB180100-E40-Y
rubix:
274A7380
manufacturer :
0709517050000
ean:
4012802758139
Technical specifications
Inner diameter
180
mm
Outer diameter
185
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB180100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
1078
g
Inner diameter
180
mm
Outer diameter
185
mm
Width
100
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.10
excl. VAT
/
Each
£
72.12
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 303830 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 404450 M
INA EGB8080-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB0505-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 707570 M POM COMPOSITE STRAIGHT BUSHING
SKF PSM 101416 A51 STRAIGHT BUSHING
SKF PCM202220E GLYCODOR BUSH
SKF COMPOSITEDRYBUSH PCM404440E:SKF
INA EGB9060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 13013560 E STRAIGHT BUSHING
SKF PRM 353930 STRAIGHT BUSHING
INA EGB1820-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB240100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
PCM 353950 E BUSH PLAIN
INA EGB5030-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH