Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM 353930 STRAIGHT BUSHING
SKF PRM 353930 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 353930
rubix:
266A6676
manufacturer :
115491
ean:
7316571391151
Technical specifications
Inner diameter
35
mm
Outer diameter
39
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM 353930 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
58,9
g
Inner diameter
35
mm
Outer diameter
39
mm
Width
30
mm
Series
PRM
Material
Rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB2015-E40 BUSH
INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING
SKF PWM 354130 STRAIGHT BUSHING
INA EGB6040-E40 BUSH
SKF PCM 151712 E STRAIGHT BUSHING
INA EGB1212-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB0505-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1620-E50Y PLAIN BUSH
INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB10560-E40-Y PLAIN BUSH 105 X 110 X 60
INA EGB6050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM657030E GLYCODUR BUSH EACH
SKF PLAIN BEARING PCM 081010 E
SKF GLYCODUR BUSH PCM 101210 E
INA EGB1010-E40-Y FLANGED BUSH