References
INA:EGB0505-E40-B-Y
Rubix:238A1148
Manufacturer :0700584310000
EAN:4012802758740

Product details : INA EGB0505-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 7 mm |
| Width | 5 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 0.39 excl. VAT
/ Each
£ 0.47 incl. VAT
- Delivery usually within ( 7 ) days
