References
INA:EGB5030-E40-B-Y
Rubix:274A7396
Manufacturer :0708633340000
EAN:4012802755657

Product details : INA EGB5030-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 101,2 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 30 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 95.50 excl. VAT
/ 10 pieces
£ 114.60 incl. VAT
- Delivery usually within ( 7 ) days
