References
INA:EGB2220-E40-B-Y
Rubix:274A7385
Manufacturer :0708488150000
EAN:4012802755190

Product details : INA EGB2220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 17,8 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 25 mm |
| Width | 20 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Delivery usually within ( 7 ) days
