SKF GLYCODUR BUSH PCM 182015 M


Bushings, thrust washers and strips

References
skf:PCM 182015 M
rubix:103A0713
manufacturer :111542
ean:7316571347288
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter20 mm
Width15 mm
See all Specifications

Product details : SKF GLYCODUR BUSH PCM 182015 M


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight4,9 g
Inner diameter18 mm
Outer diameter20 mm
Width15 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • Usually arrives within 14 working days