SKF PCM 323620 E PTFE COMPOSITE STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 323620 E
rubix:264A6263
ean:7316572515174
SKF PLAIN BUSH BEARING PCM 323620 E
brand logo
Technical specifications
Inner diameter32 mm
Outer diameter36 mm
Width20 mm
See all Specifications

Product details : SKF PCM 323620 E PTFE COMPOSITE STRAIGHT BUSHING


Plain bearing Bushing Plain bearings (encl. spherical plain bearings)

Technical specifications


Attributes
Logistic Weight32,1 g
Inner diameter32 mm
Outer diameter36 mm
Width20 mm
SeriesPCM
MaterialComposite E
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Usually arrives within 14 working days