Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM11512050E:SKF PLAIN BEARING
SKF PCM11512050E:SKF PLAIN BEARING
Bushings, thrust washers and strips
References
skf:
PCM 11512050 E
rubix:
200A8687
ean:
7316572515198
Technical specifications
Inner diameter
115
mm
Outer diameter
120
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM11512050E:SKF PLAIN BEARING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
343,7
g
Inner diameter
115
mm
Outer diameter
120
mm
Width
50
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.47
excl. VAT
/
Each
£
66.56
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 101416 A51 STRAIGHT BUSHING
SKF PCM 13013560 E STRAIGHT BUSHING
INA EGB1420-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB13060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 404840 STRAIGHT BUSHING
INA EGB1615-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PRM505550 GLYCODUR BUSH
INA EGB2830-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1310-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 323620 E PTFE COMPOSITE STRAIGHT BUSHING
SKF GLYCODOR BUSH PCM 252815 E
SKF PPM202320 GLYCODUR BUSH
SKF GLYCODUR BUSH PCM 222520 E
INA EGB3530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I