References
INA:EGB3520-E40-B-Y
Rubix:238A0996
Manufacturer :0700738800000
EAN:4012802759143

Product details : INA EGB3520-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 37,7 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 39 mm |
| Width | 20 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 41.50 excl. VAT
/ 10 pieces
£ 49.80 incl. VAT
- Delivery usually within ( 7 ) days
