Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB4040-E40-Y BUSH EGB4040-E40
INA EGB4040-E40-Y BUSH EGB4040-E40
Bush
References
ina:
EGB4040-E40-Y
rubix:
104A7944
manufacturer :
0664525700000
ean:
4012802682274
Technical specifications
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB4040-E40-Y BUSH EGB4040-E40
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
77,78
g
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF SUB-ASSEMBLY PCM657070E:SKF
INA EGB2015-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PLAIN BEARING PCM 081010 E
SKF PCM 606540 E STRAIGHT BUSHING
SKF PSM 202520 A51 STRAIGHT BUSHING
SKF PSM 101416 A51 STRAIGHT BUSHING
SKF PSM 142020 A51 STRAIGHT BUSHING
SKF PSM 253525 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 707550 E
SKF PRM707580:SKF THRUST BEARING
SKF PSM 405060 A51 STRAIGHT BUSHING
INA EGB7070-E40 BUSH
SKF GLYCODOR WASHER PCM 303420 E
INA EGB3520-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB4050-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I