SKF PCM 222520 M POM COMPOSITE STRAIGHT BUSHING

Bushings, thrust washers and strips

See technical information
References
SKF:PCM 222520 M
Rubix:420A5755
Manufacturer :111555
EAN:7316571347387
SKF PLAIN BUSH BEARING PCM 222520 M
Technical specifications
Inner diameter22 mm
Outer diameter25 mm
Width20 mm
See all Specifications

Product details : SKF PCM 222520 M POM COMPOSITE STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight11,2 g
Inner diameter22 mm
Outer diameter25 mm
Width20 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
  • Usually arrives within 14 working days