SKF PSM 253030 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 253030 A51
rubix:266A6695
manufacturer :160615
ean:7316571789736
SKF PLAIN BUSH BEARING BRASS PSM 253030 A51
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter30 mm
Width30 mm
See all Specifications

Product details : SKF PSM 253030 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight43 g
Inner diameter25 mm
Outer diameter30 mm
Width30 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
  • Usually arrives within 14 working days