Bush
Inner diameter | 40 mm |
---|---|
Outer diameter | 44 mm |
Width | 40 mm |
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Logistic Weight | 62,81 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 44 mm |
Width | 40 mm |
Series | egb..-e50 |
Usually arrives within 14 working days