Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB0304-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0304-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB0304-E40-Y
rubix:
238A4129
manufacturer :
0681553280000
ean:
4012802618716
Technical specifications
Inner diameter
3
mm
Outer diameter
4.5
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB0304-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
0,2
g
Inner diameter
3
mm
Outer diameter
4.5
mm
Width
4
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.24
excl. VAT
/
Each
£
0.29
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRMF 505550 FLANGED BUSHING
SKF GLYCODUR BUSH PSM 101410 A51
INA EGB3040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 11011560 M STRAIGHT BUSHING
INA EGB4540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1220-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB6050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PLAIN BUSH PCM 121415 E
SKF PWM 455340 STRAIGHT BUSHING
INA EGB2415-E40 PLAIN BEARING
SKF PCM505560E PLAIN BEARING
SKF PBM253535M1G1 BUSHINGS THRUST WASHERS & STRIPS
SKF PRM 606560 STRAIGHT BUSHING
FAG EGB0812-E40-Y PLAIN BUSHING 693209770000
SKF GLYCODUR WASHER PWM 253030