References
SKF:PCM 101212 E
Rubix:266A6642
EAN:7316571851556

Product details : SKF PCM 101212 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 3,1 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 12 mm |
| Width | 12 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 48.50 excl. VAT
/ 50 pieces
£ 58.20 incl. VAT
- Delivery usually within ( 3 ) days
