Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB4050-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB4050-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB4050-E40-Y
rubix:
238A3520
manufacturer :
0703986900000
ean:
4012802759853
Technical specifications
Inner diameter
40
mm
Outer diameter
44
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB4050-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
97,92
g
Inner diameter
40
mm
Outer diameter
44
mm
Width
50
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.39
excl. VAT
/
Each
£
4.07
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF PLAIN BUSH PCM 121415 E
SKF GLYCODUR BUSH PCM 353920 M
INA EGB7540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB100115-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-F
SKF GLYCODUR BUSH PCM 404450 M
INA EGB4530-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB2025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF COMPOSITE DRY BUSH PCM 11011560 E
SKF PCM 353930 M PCM353930 PLAIN BEARING BUSH
SKF PWM607040 PLAIN BEARING
SKF PRMF 252825 FLANGED BUSHING
INA EGB240100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GYLCODUR PCM 121420 E
INA EGB150100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 606530 M STRAIGHT BUSHING