References
SKF:PRMF 252825
Rubix:266A6656
Manufacturer :115515
EAN:7316571391250

Product details : SKF PRMF 252825 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 30,4 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 239.25 excl. VAT
/ 25 pieces
£ 287.10 incl. VAT
- Delivery usually within ( 3 ) days
