References
INA:EGB2025-E50-Y
Rubix:238A3494
Manufacturer :0702425420000
EAN:4012802760149

Product details : INA EGB2025-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 13,69 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 25 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 143.00 excl. VAT
/ 100 pieces
£ 171.60 incl. VAT
- Delivery usually within ( 7 ) days
