SKF PCM 353930 M PCM353930 PLAIN BEARING BUSH


Bushings, thrust washers and strips

References
skf:PCM 353930 M
rubix:232A2270
manufacturer :123370
ean:7316571475387
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter39 mm
Width30 mm
See all Specifications

Product details : SKF PCM 353930 M PCM353930 PLAIN BEARING BUSH


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight43,4 g
Inner diameter35 mm
Outer diameter39 mm
Width30 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
  • Usually arrives within 14 working days