Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1210-E40 BUSH
INA EGB1210-E40 BUSH
Bush
References
ina:
EGB1210-E40
rubix:
263A4270
manufacturer :
0979144440000
ean:
4064327953414
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1210-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
14
mm
Width
10
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.53
excl. VAT
/
Each
£
0.64
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB1615-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1220-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1612-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB4540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 505530 M STRAIGHT BUSHING
INA EGB13060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF SUB-ASSEMBLY PCM657070E:SKF
INA EGB6030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF GLYCODUR BUSH PCM 081012 M
INA BUSH EGB4550-E50-Y
SKF PCM 050710 E STRAIGHT BUSHING
INA EGB7540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1820-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PBM 304030 M1G1 STRAIGHT BUSHING