References
SKF:PBM 304030 M1G1
Rubix:266A6436
Manufacturer :154060
EAN:7316571746760

Product details : SKF PBM 304030 M1G1 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 40 mm |
| Width | 30 mm |
| Series | pbm |
| Material | bronze |
Show UNSPSC/ECL@SS
£ 192.80 excl. VAT
/ 10 pieces
£ 231.36 incl. VAT
- Delivery usually within ( 3 ) days
