Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
References
ina:
EGB1510-E40
rubix:
274A7373
manufacturer :
0979561630000
ean:
4064327953117
Technical specifications
Inner diameter
15
mm
Outer diameter
17
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1510-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
17
mm
Width
10
mm
Series
EGB
Material
Metal;Polymer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA EGB1008-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1310-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2830-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2425-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB4040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1615-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB7070-E40 BUSH
SKF PSM 253025 A51 STRAIGHT BUSHING
SKF PSM 121812 A51 STRAIGHT BUSHING
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1520-E40 BUSH
SKF COMPOSITEDRYBUSH PCM404440E:SKF
SKF PLAIN BEARING PCM10010560E
INA EGB100115-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PSM 081208 A51 STRAIGHT BUSHING