References
SKF:PCM 657030 E
Rubix:231A2029
EAN:7316572198117

Product details : SKF PCM657030E GLYCODUR BUSH EACH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 70 mm |
| Width | 30 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
- Usually arrives within 14 working days
