Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1005-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB1005-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB1005-E40-B-Y
rubix:
238A4273
manufacturer :
0705487730000
ean:
4012802756210
Technical specifications
Inner diameter
10
mm
Outer diameter
12
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1005-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
1,3
g
Inner diameter
10
mm
Outer diameter
12
mm
Width
5
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.55
excl. VAT
/
Each
£
0.66
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB5030-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING
SKF PCM 606560 M STRAIGHT BUSHING
INA EGB8060-E40-Y MAINTENANCEFREEBUSH EGB8060-E40
INA EGB9560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA PLAIN BUSH EGB9060-E40-B-Y
SKF PRM 606560 STRAIGHT BUSHING
INA EGB1015-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PRMF 252825 FLANGED BUSHING
INA EGB1815-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
FAG EGB1525-E40-Y PLAIN BUSH 700405750000
SKF PBM 607060 M1G1 STRAIGHT BUSHING
SKF PSM 202525 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 081006 E
INA EGB0806-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE