Bushings, thrust washers and strips
Inner diameter | 30 mm |
---|---|
Outer diameter | 34 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x34x34 mm |
---|---|
Logistic Weight | 37,8 g |
Inner diameter | 30 mm |
Outer diameter | 34 mm |
Width | 30 mm |
Series | pcm |
Material | composite m |
Usually arrives within 14 working days