References
INA:EGB2515-E50-Y
Rubix:238A1509
Manufacturer :0702304550000
EAN:4012802760040

Documents
Product details : INA EGB2515-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 10,3 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 15 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 35.75 excl. VAT
/ 25 pieces
£ 42.90 incl. VAT
- Delivery usually within ( 7 ) days
