Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 323630 E STRAIGHT BUSHING
SKF PCM 323630 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 323630 E
rubix:
266A6827
ean:
7316572562970
Technical specifications
Inner diameter
32
mm
Outer diameter
36
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 323630 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
48,1
g
Inner diameter
32
mm
Outer diameter
36
mm
Width
30
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 304030 A51 STRAIGHT BUSHING
INA EGB7050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 101212 E STRAIGHT BUSHING
SKF PCM 13013560 E STRAIGHT BUSHING
SKF PSM 405040 A51 STRAIGHT BUSHING
SKF PCM 505530 E STRAIGHT BUSHING
INA EGB7560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB15080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1212-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 808560 E STRAIGHT BUSHING
INA EGB1815-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB180100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 10010550 E STRAIGHT BUSHING
SKF DRY SLIDING BUSHING 18MM OUTER DIAMETER PCM161825M