Bushings, thrust washers and strips
Inner diameter | 12 mm |
---|---|
Outer diameter | 14 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x14x14 mm |
---|---|
Logistic Weight | 3,5 g |
Inner diameter | 12 mm |
Outer diameter | 14 mm |
Width | 15 mm |
Series | PCM |
Material | Composite M |
Usually arrives within 14 working days