Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB1520-E40 BUSH
INA EGB1520-E40 BUSH
Bush
References
ina:
EGB1520-E40
rubix:
389A7121
manufacturer :
0979561800000
ean:
4064328018389
Technical specifications
Inner diameter
15
mm
Outer diameter
17
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB1520-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
17
mm
Width
20
mm
Series
egb..-e40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM222515E PTFE COMPOSITE STRAIGHT BUSHING
INA EGB1820-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 808560 M STRAIGHT BUSHING
INA EGB5540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 101215 E STRAIGHT BUSHING
SKF PSM 202820 A51 STRAIGHT BUSHING
INA EGB3015-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1815-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB3040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2220-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF COMPOSITEDRYBUSH PCM404440E:SKF
INA EGB3020-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB11560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB7560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB9060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I