Bushings, thrust washers and strips
Inner diameter | 35 mm |
---|---|
Outer diameter | 39 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x39x35 mm |
---|---|
Logistic Weight | 78,4 g |
Inner diameter | 35 mm |
Outer diameter | 39 mm |
Width | 40 mm |
Series | PRM |
Material | Rolled bronze |
Usually arrives within 14 working days