SKF PCM 202315 M BUSHINGS

Bushings, thrust washers and strips

See technical information
References
SKF:PCM 202315 M
Rubix:265A7643
Manufacturer :111549
EAN:7316571347325
SKF PLAIN BUSH BEARING PCM 202315 M
Technical specifications
Inner diameter20 mm
Outer diameter23 mm
Width15 mm
See all Specifications

Product details : SKF PCM 202315 M BUSHINGS


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight8 g
Inner diameter20 mm
Outer diameter23 mm
Width15 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ 25 pieces
£ 64.80 incl. VAT
  • Delivery usually within ( 3 ) days