References
SKF:PCM 808560 E
Rubix:266A6558
EAN:7316571902807

Product details : SKF PCM 808560 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 291,1 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 36.23 excl. VAT
/ Each
£ 43.48 incl. VAT
- Delivery usually within ( 3 ) days
