References
SKF:PCM 252815 E
Rubix:103A7638
EAN:7316571875071

Product details : SKF GLYCODOR BUSH PCM 252815 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 13,7 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 15 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ 25 pieces
£ 63.60 incl. VAT
- In stock: Next day delivery
