Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
FAG EGB5040-E40-Y PLAIN BUSH 664525970000
FAG EGB5040-E40-Y PLAIN BUSH 664525970000
Bush
References
ina:
EGB5040-E40-Y
rubix:
229A1027
manufacturer :
0664525970000
ean:
4012802618914
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGB5040-E40-Y PLAIN BUSH 664525970000
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
123,2
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
40
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
FAG EGB1525-E40-Y PLAIN BUSH 700405750000
INA EGB3020-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 808560 M STRAIGHT BUSHING
INA EGB0404-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1010-E40-Y FLANGED BUSH
INA EGB3015-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB300100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 101212 E STRAIGHT BUSHING
INA EGB85100-E40-Y 0709067770000 BUSH
SKF PRM 303430 STRAIGHT BUSHING
SKF PRMF 404425 FLANGED BUSHING
SKF DRY SLIDING BUSHING 18MM OUTER DIAMETER PCM161825M
INA EGB8060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 141612 E BUSHING