Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM 8085100 E STRAIGHT BUSHING
SKF PCM 8085100 E STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PCM 8085100 E
rubix:
266A6829
ean:
7316571902814
Technical specifications
Inner diameter
80
mm
Outer diameter
85
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM 8085100 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
485,2
g
Inner diameter
80
mm
Outer diameter
85
mm
Width
100
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.34
excl. VAT
/
Each
£
48.41
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 151710 E STRAIGHT BUSHING
INA EGB3550-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1612-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PRM 505540 STRAIGHT BUSHING
INA EGB3520-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 050710 E STRAIGHT BUSHING
SKF PWM 455340 STRAIGHT BUSHING
SKF PRM 303440 STRAIGHT BUSHING
INA EGB8080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRMF 202316 FLANGED BUSHING
INA EGB9060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PSM 405040 A51 STRAIGHT BUSHING
FAG EGB1525-E40-Y PLAIN BUSH 700405750000
SKF PWM758590:SKF STRAIGHT BUSHING
INA EGB1515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH