References
INA:EGB0812-E40-B-Y
Rubix:238A1455
Manufacturer :0705483820000
EAN:4012802756197

Product details : INA EGB0812-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 2,61 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Width | 12 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ 100 pieces
£ 72.00 incl. VAT
- Delivery usually within ( 7 ) days
