References
INA:EGB0810-E40-B-Y
Rubix:238A3394
Manufacturer :0705482420000
EAN:4012802756173

Product details : INA EGB0810-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 2,1 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Width | 10 mm |
| Series | egb..-e40-b |
| Material | steel |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ 100 pieces
£ 63.60 incl. VAT
- Usually arrives within 14 working days
