SKF PCM 606540 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 606540 M
rubix:266A6433
manufacturer :123480
ean:7316571477053
SKF PLAIN BUSH BEARING PCM 606540 M
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter65 mm
Width40 mm
See all Specifications

Product details : SKF PCM 606540 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight125,6 g
Inner diameter60 mm
Outer diameter65 mm
Width40 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
  • Usually arrives within 14 working days