References
Superseded Ref:EGB6040-E40-Z
INA:EGB6040-E40
Rubix:389A7116
Manufacturer :0979200100000
EAN:4064327953643

Product details : INA EGB6040-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 65 mm |
| Width | 40 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ 5 pieces
£ 38.70 incl. VAT
- Delivery usually within ( 7 ) days
