References
INA:EGB8040-E50-Y
Rubix:238A3459
Manufacturer :0713520310000
EAN:4012802756920

Product details : INA EGB8040-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 156,9 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Width | 40 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ 5 pieces
£ 88.20 incl. VAT
- Delivery usually within ( 7 ) days
