References
SKF:PRMF 202316
Rubix:266A6659
Manufacturer :115512
EAN:7316571391236

Product details : SKF PRMF 202316 FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x23x23 mm |
|---|---|
| Logistic Weight | 17,3 g |
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 16 mm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 307.25 excl. VAT
/ 25 pieces
£ 368.70 incl. VAT
- Usually arrives within 14 working days
