References
SKF:PCM 101210 E
Rubix:103A7312
EAN:7316571851532

Product details : SKF GLYCODUR BUSH PCM 101210 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 2,5 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 12 mm |
| Width | 10 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- Delivery usually within ( 3 ) days
