References
SKF:PRM 161815
Rubix:266A6681
Manufacturer :115471
EAN:7316571390956

Product details : SKF PRM 161815 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 18 mm |
| Width | 15 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
- Delivery usually within ( 3 ) days
