References
INA:EGB95100-E40-Y
Rubix:274A7407
Manufacturer :0709071100000
EAN:4012802757736



Product details : INA EGB95100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 571,15 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 100 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 131.40 excl. VAT
/ 5 pieces
£ 157.68 incl. VAT
- Delivery usually within ( 7 ) days
