References
INA:EGB2830-E40-B-Y
Rubix:238A3487
Manufacturer :0708620010000
EAN:4012802755558

Product details : INA EGB2830-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 46,51 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 32 mm |
| Width | 30 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 107.75 excl. VAT
/ 25 pieces
£ 129.30 incl. VAT
- Delivery usually within ( 7 ) days
